Shop All Strobe and Flashing Lights
Diablo Controls
Sensor, 100 ft. Length
Mfr # DSP-13S - 100'
Zoro # G0269790
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tri-Axis Detection (TRIADTM) System
- Features Even Through Power Interruptions, Indefinite Vehicle Detection
- Accessory Type Sensor
- Compatible with Manufacturer Model Number DSP-13-100
- Compatible Manufacturer Model Number DSP-13-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo Controls
- MFR # DSP-13S - 100'
- Zoro # G0269790
- Country of Origin United States
- Category Strobe and Flashing Lights
Details
Item | Sensor |
For Use With | Tri-Axis Detection (TRIADTM) System |
Features | Even Through Power Interruptions, Indefinite Vehicle Detection |
Accessory Type | Sensor |
Compatible with Manufacturer Model Number | DSP-13-100 |
Compatible Manufacturer Model Number | DSP-13-100 |
Compatible Manufacturer Part Number | DSP-13-100 |
For Use with Mfr. Model Number | DSP-13-100 |
For Use With Mfr. Model Number | DSP-13-100 |
Description
Sensor, Product Type Sensor, For Use With Tri-Axis Detection (TRIADTM) System, Features Even Through Power Interruptions, Indefinite Vehicle Detection, Overall Length 100 ft, Compatible with Manufacturer Model Number DSP-13-100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GLO BRITE Photoluminescent Exit Sign P50, Glow w/Rd (7210)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-4-PK (7097-4-PK)
- SHOWA ATLAS HighFlexibility Protective Gloves, XL, Knit Wrist Cuff, Nitrile Glove, BlackGray (370BXL-09.RT)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Red (SFR12)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125XBRZA24D)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- WESTEK Arch Night Light (NL-ARCH-CL)
- Diablo Controls Strobe and Flashing Lights