Shop All Circular Saw Blades
Diablo
Circular Saw Blade, 7-1/4" Blade dia.
Mfr # D0748CFX
Zoro # G7957697
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Stainless Steel Cutting
- For Use With Saw Type Circular Saws
- Kerf .075"
- Blade Dia. 7 1/4 in
- Plate Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0748CFX
- Zoro # G7957697
- UPC # 00008925144564
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 2 in |
Details
Item | Circular Saw Blade |
Blade Type | Stainless Steel Cutting |
For Use With Saw Type | Circular Saws |
Kerf | .075" |
Plate Thickness | 0.063 in |
Max. RPM | 5800 |
Number of Teeth | 48 |
For Use With | Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max) |
Diamond Knockout | Yes |
Tooth Grind | TCG |
Tip Material | Cermet Tipped |
Application | Metal Cutting |
Hook Angle | 2 Degrees |
Materials Cut | Aluminum, Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel |
Metal Cutting Type | Thick Metal |
Max. Blade Speed | 5,800 RPM |
Series | Steel Demon |
Primary Material Application | Stainless Steel |
Arbor Shape | Round |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 48, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Thick Metal, Cut Width 0.075 in, Tip Material Cermet Tipped, Hook Angle 2 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head (SLO-10-36)
- BON TOOL Bon 11-904 Square Bead Jointer, 1" X 3/8", Wood Handle (11-904)
- DIABLO 10" Circular Saw Blade (D1030X)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- Diablo Circular Saw Blades