Shop All Sandpaper Sheets
Diablo
Cat/Mouse Sanding Sheet, Coarse 80G, PK5
Mfr # DCTCAT080H05G
Zoro # G7556827
product price: $5.97
/pk 5, $1.19/ea
Sold in multiples of 10 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 3-7/8"
- Length 5-1/2"
- Grade Coarse
- Series Hook and Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCTCAT080H05G
- Zoro # G7556827
- UPC # 008925093435
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 3-7/8" |
Length | 5-1/2" |
Details
Item | Detail CAT/Mouse Sanding Sheet |
Grit | 80 |
Grade | Coarse |
Series | Hook and Lock |
Abrasive Material | Aluminum Oxide |
Description
Cat/Mouse Sanding Sheet,Coarse 80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 120 Grit (31668-8)
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- NORTON CO Abrasive Wheel, 10 in Dia, 332 in Thick, 58 in Arbor, Aluminum Oxide Abrasive (89390)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 60G, PK5 (66253044013)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend Assorted Grit Assorted Sanding Pad (DNTCATASTH05G)
- DIABLO 9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK (DCS323800S10W)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- DIABLO 9 in. L X 3-2/3 in. W 1000 Grit Silicone Carbide Sanding Sheet 10 pk (DCS323100010W)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 80 Grit Coarse 10 pk (DCT318080H10G)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 220 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323220S05G)
- BOSCH Detail Triangle R 80G, PK25 (SDTR082C)
- Diablo Sandpaper Sheets