Shop All Hole Saws
Diablo
Carbide-Tipped Wood and Metal Holesaw
Mfr # DHS4500CT
Zoro # G103674105
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hole Cutting - woods, plastics, metals
- Number of Pieces 0
- Shank Shape Diablo Mandrel
- For Use With Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Application | Hole Cutting - woods, plastics, metals |
Number of Pieces | 0 |
Item | Carbide-Tipped Wood and Metal Holesaw |
Shank Shape | Diablo Mandrel |
For Use With | Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel |
Description
Carbide-Tipped Wood and Metal Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/16 (C18430)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #71 (46141)
- WALTER Assembly Parts and Accessories FS1472 (FS1472)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- DIABLO HOLE SAW DIAMOND GRIT 3/4in. (DHS0750DG)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3125CT)
- DIABLO Hole Saw 1-3/8" (DHS1375)
- DIABLO Steel Demon Carbide Teeth Hole Cutter Pl (DHS2BITCB)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3625CT)
- MONTANA TILE HOLE SAW 1-3/8"" TCG (MB-65212)
- Diablo Hole Saws & Cutters