Shop All Hole Saws
Diablo
Carbide-Tipped Wood and Metal Holesaw
Mfr # DHS4125CT
Zoro # G003674052
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hole Cutting - woods, plastics, metals
- Shank Shape Diablo Mandrel
- Number of Pieces 0
- For Use With Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Application | Hole Cutting - woods, plastics, metals |
Item | Carbide-Tipped Wood and Metal Holesaw |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
For Use With | Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel |
Description
Carbide-Tipped Wood and Metal Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- DIABLO Dhsar375 Hole Saw 3/8" Mandrel Quick Change With Pilot (DHSAR375)
- DIABLO Hole Saw 4-1/2" (DHS4500)
- DIABLO Hole Saw 5-3/4" (DHS5750)
- DIABLO Hole Saw 5" (DHS5000)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- Diablo Hole Saws