Shop All Hole Saws
Diablo
Carbide-Tipped Wood and Metal Holesaw
Mfr # DHS3125CT
Zoro # G403674201
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hole Cutting - woods, plastics, metals
- Shank Shape Diablo Mandrel
- Number of Pieces 0
- For Use With Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Application | Hole Cutting - woods, plastics, metals |
Item | Carbide-Tipped Wood and Metal Holesaw |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
For Use With | Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel |
Description
Carbide-Tipped Wood and Metal Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4342)
- DRILL AMERICA 3/4"-16 Carbon Steel Hex Rethreading Die (DWTHX3416)
- DIABLO Dhsar375 Hole Saw 3/8" Mandrel Quick Change With Pilot (DHSAR375)
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- DIABLO Hole Saw 6" (DHS6000)
- DIABLO Hole Saw 4-1/4" (DHS4250)
- DIABLO HOLE SAW DIAMOND GRIT 1/2in. (DHS0500DG)
- CENTURY DRILL & TOOL arbor B 7/16 hex 5/8-18 (5305)
- Diablo Hole Saws