Shop All Pilot Point Drill Bits
Diablo
Carbide Tipped Pilot Drill Bit, 4
Mfr # DHS4BITCT
Zoro # G803674498
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- For Use With - Drills Drilling fiber cement & ceramic materials.
- Shank Shape 1/4 in. hex
- Number of Cutter Heads 0
- Application Drills fiber cement & ceramic materials.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DHS4BITCT
- Zoro # G803674498
- UPC # 008925140603
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Carbide Tipped Pilot Drill Bit,4" |
Number of Pieces | 0 |
For Use With - Drills | Drilling fiber cement & ceramic materials. |
Shank Shape | 1/4 in. hex |
Number of Cutter Heads | 0 |
Application | Drills fiber cement & ceramic materials. |
Description
Carbide Tipped Pilot Drill Bit,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (27501D2B72380)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- MILWAUKEE TOOL 5/64" Thunderbolt Black Oxide Drill Bit (48-89-2711)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- DEWALT PILOT POINT 13/32 DRILL BIT (DW1926B)
- MILWAUKEE TOOL 13/64" Thunderbolt Black Oxide Drill Bit (48-89-2719)
- CENTURY DRILL & TOOL Titanium Drill Bit, 25/64 in. (88425)
- Diablo Pilot Point Drill Bits