Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG3150
Zoro # G0972766
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Working Length 13-1/2 in
- Shank Type Hex
- Diameter 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG3150
- Zoro # G0972766
- UPC # 008925154839
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 17-1/2 in |
Working Length | 13-1/2 in |
Diameter | 1-3/8 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Metal Tweezers 2PK (32957)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3070)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- DIABLO 7.5 in. L Auger Bit Set High Speed Steel 3 pc (DAG1900-S3)
- IRWIN BIT DRILL 1/2"" SPEEDBOR (88808)
- Diablo Auger Drill Bits