Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG3140
Zoro # G0972608
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Diameter 1-1/4 in
- Working Length 13-1/2 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG3140
- Zoro # G0972608
- UPC # 008925154822
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 17-1/2 in |
Diameter | 1-1/4 in |
Working Length | 13-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- DRILL AMERICA m9x1.5 HSS Metric Hand Tap (DWTSMT9X1.5)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61402)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- Diablo Auger Drill Bits