Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG3130
Zoro # G0972504
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Diameter 1-1/8 in
- Shank Type Hex
- Working Length 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG3130
- Zoro # G0972504
- UPC # 008925154815
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 17-1/2 in |
Diameter | 1-1/8 in |
Working Length | 13-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1020)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3060)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2080)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- Diablo Auger Drill Bits