Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG3050
Zoro # G0972160
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Diameter 5/8 in
- Working Length 13-1/2 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DAG3050
- Zoro # G0972160
- UPC # 008925153580
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 17-1/2 in |
Diameter | 5/8 in |
Working Length | 13-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/32)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- J.W. WINCO DIN653-M6-25-NI Flat Knurled Thumb Screw (6N25F48S)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3130)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1020)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- IRWIN BIT DRILL 1-1/4""SPEEDBOR (88820)
- Diablo Drill Bits