Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2140
Zoro # G0972090
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Diameter 1-3/8 in
- Working Length 9 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG2140
- Zoro # G0972090
- UPC # 008925154693
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 13 in |
Diameter | 1-3/8 in |
Working Length | 9 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3130)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- CENTURY DRILL & TOOL Speed Cut Auger Bit 5/8" X12" Overall Length 2" Flute Length 3/8 Shank (38240)
- Diablo Drill Bits