Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2130
Zoro # G0971996
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Diameter 1-1/4 in
- Shank Type Hex
- Working Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG2130
- Zoro # G0971996
- UPC # 008925154686
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 13 in |
Diameter | 1-1/4 in |
Working Length | 9 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter Weldon Special (63901024019)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- POSI LOCK T-Handle (10657)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 4 in. (38456)
- Diablo Auger Drill Bits