Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2020
Zoro # G0971804
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Diameter 7/16 in
- Shank Type Hex
- Working Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG2020
- Zoro # G0971804
- UPC # 008925154570
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 13 in |
Diameter | 7/16 in |
Working Length | 9 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1150)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- DIABLO 7.5 in. L Auger Bit Set High Speed Steel 3 pc (DAG1900-S3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3080)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- Diablo Auger Drill Bits