Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG1140
Zoro # G0972145
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Working Length 5-1/2 in
- Diameter 1-1/8 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG1140
- Zoro # G0972145
- UPC # 008925154532
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 7-1/2 in |
Working Length | 5-1/2 in |
Diameter | 1-1/8 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- NORSEMAN BY VIKING DRILL AND TOOL 4 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26443)
- WESTWARD Wrench, Combination, Metric, 22mm (54PP60)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3080)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3150)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- Diablo Auger Drill Bits