Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG1110
Zoro # G0972985
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Shank Type Hex
- Working Length 5-1/2 in
- Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG1110
- Zoro # G0972985
- UPC # 008925153528
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 7-1/2 in |
Working Length | 5-1/2 in |
Diameter | 7/8 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- Diablo Drill Bits