Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG1100
Zoro # G0972599
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Shank Type Hex
- Diameter 13/16 in
- Working Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG1100
- Zoro # G0972599
- UPC # 008925154495
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 7-1/2 in |
Diameter | 13/16 in |
Working Length | 5-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2206A5)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1080)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2140)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia (3043005)
- Diablo Drill Bits