Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG1080
Zoro # G0972066
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Shank Type Hex
- Diameter 11/16 in
- Working Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG1080
- Zoro # G0972066
- UPC # 008925154471
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 7-1/2 in |
Diameter | 11/16 in |
Working Length | 5-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3050)
- IRWIN Bit Speedbor Max 5/8X6 (3041002)
- Diablo Drill Bits