Shop All Sanding Belts
Diablo
Assorted Belt Pack, 3"x24", PK3
Mfr # DCB324ASTS03G
Zoro # G703674680
product price: $14.19
/pk 3, $4.73/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50/80/120
- Number of Pieces 3
- Application Fast removal, preparation, finish
- For Use With Surface leveling and heavy stock removal; moderate stock removal; and final sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB324ASTS03G
- Zoro # G703674680
- UPC # 008925148340
- Country of Origin Switzerland
- Category Sanding Belts
Details
Item | Assorted Belt Pack,3"x24",PK3 |
Grit | 50/80/120 |
Number of Pieces | 3 |
Application | Fast removal, preparation, finish |
For Use With | Surface leveling and heavy stock removal; moderate stock removal; and final sanding |
Description
Assorted Belt Pack,3 In.x24 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter PSA Sanding Disc, Zirconia, 60G, X-Weight, PK 10 (108067)
- DYNABRADE Non-Vcuum Gear-Drvn Dsc Pad, Shrt Nap, 6" (57764)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/4in (13303)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Med (66253364339)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S05G)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 50 Grit (DCB318050S05G)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H503)
- Diablo Sanding Belts