Shop All Sanding Belts
Diablo
Assorted Belt, 3"x21", PK5
Mfr # DCB321ASTS05G
Zoro # G903674602
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50/80/120
- Number of Pieces 5
- Application Fast removal, preparation, finish
- For Use With Surface leveling and heavy stock removal; moderate stock removal; and final sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCB321ASTS05G
- Zoro # G903674602
- UPC # 008925145172
- Country of Origin Switzerland
- Category Sanding Belts
Details
Item | Assorted Belt,3"x21",PK5 |
Grit | 50/80/120 |
Number of Pieces | 5 |
Application | Fast removal, preparation, finish |
For Use With | Surface leveling and heavy stock removal; moderate stock removal; and final sanding |
Description
Assorted Belt,3 In.x21 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S02G)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S05G)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43561)
- Diablo Sanding Belts