Shop All Masonry Drill Bits
Diablo
9/16"x16"x18" SDS-Plus 2-Cutter
Mfr # DMAPL2390
Zoro # G3382595
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 9/16"x16"x18"
- Shank Dia. 9/16 in.
- Drilling Length 16 in
- Overall Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2390
- Zoro # G3382595
- UPC # 8925150800
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16"x16"x18" |
Shank Dia. | 9/16 in. |
Drilling Length | 16 in |
Overall Length | 18 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- JOHNSON BOX LEVEL ALUM 48"" 3VIAL (1733-4800)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- DEWALT 12 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case (DW4892)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2300)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- Diablo Drill Bits