Shop All Masonry Drill Bits
Diablo
9/16"x12" SDS-Plus Rebar Cutter
Mfr # DMAPLRC1030
Zoro # G3379165
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 9/16 in
- Shank Dia. 9/16 in.
- Drilling Length 5 in
- Overall Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1030
- Zoro # G3379165
- UPC # 8925154099
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Dia. | 9/16 in. |
Drilling Length | 5 in |
Overall Length | 12 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Description
Diablo’s SDS-Plus rebar cutters provide one of the most durable drilling solutions on the market for rebar cutting. A unique brazing and hardening process of the carbide tips extends life and productivity, allowing users to drill through embedded rebar. Optimized flute design removes debris faster, keeping the carbide tips cooler for ultimate strength and durability. Designed for maximum performance in corded and cordless SDS-Plus rotary hammers in rotary mode only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- GEARWRENCH 10” Indexing Pry Bar (82210)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- DIABLO 3/16"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2920-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2910)
- DRILL AMERICA DAM532512 5/32"x5-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532512)
- Diablo Drill Bits