Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0920BF5
Zoro # G4882580
original price:
$20.89
11% off
new price: $18.59
/pk 5, $3.72/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Height 1 in
- Length 9 in
- Number of Cutting Edges 1
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0920BF5
- Zoro # G4882580
- UPC # 008925099291
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Thin Metal Cutting |
Shank | 1/2" Universal |
Teeth per Inch | 20/24 |
Number of Cutting Edges | 1 |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Metal Less Than 1/8 in, Blade Length 9 in, Teeth per Inch 20/24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Estwing 268-E3-32BP 62961 32Oz. Ballpein Hammer Full Polish (268-E3-32BP)
- CENTURY DRILL & TOOL Rethreading File, 11 to 24 Tpi (92941)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD5)
- DIABLO Bi-Metal Recip Blade for Nail-Embed, PK5, 5 PK (DS1214BGP5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- Diablo Reciprocating Saw Blades