Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0920BF25
Zoro # G4882468
product price: $69.97
/pk 25, $2.80/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Length 9 in
- Height 1 in
- Shank 1/2" Universal
- For Use With Saw Type Thin Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0920BF25
- Zoro # G4882468
- UPC # 008925099406
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 20/24 |
Shank | 1/2" Universal |
For Use With Saw Type | Thin Metal Cutting |
Application | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Curved, Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Metal Less Than 1/8 in, Blade Length 9 in, Teeth per Inch 20/24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-10 HSS Plug Hand Tap (DWTST1-7/8-10P)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 7/32", PK10 (228811)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0606CWS10)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- DIABLO 12 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS1205FG5)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- Diablo Reciprocating Saw Blades