Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0914BF5
Zoro # G4882608
product price: $18.97
/pk 5, $3.79/ea
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Shank 1/2" Universal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
- Length 9"
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0914BF5
- Zoro # G4882608
- UPC # 008925098515
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Cut Width | 1 in |
Details
Teeth per Inch | 14/18 |
Shank | 1/2" Universal |
For Use With Saw Type | Thin Metal Cutting |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Number of Cutting Edges | 1 |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 9 in, Teeth per Inch 14/18, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- DIABLO 10" L x Demolition Cutting Fine Finish Saw Blade, 10"x60TPI, PK2 (P106060PP)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 5x10 PK (DS0906CWS10)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- Diablo Power Saw Blades