Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0914AFC5
Zoro # G4882617
product price: $14.25
/pk 5, $2.85/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Number of Cutting Edges 1
- Height 1 in
- Application Wood, Nail-Embedded Wood, Plastic
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0914AFC5
- Zoro # G4882617
- UPC # 008925102557
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 10/14 |
For Use With Saw Type | Flush Cutting |
Application | Wood, Nail-Embedded Wood, Plastic |
Shank | 1/2" Universal |
Back Style | Curved, Straight |
Cutting Edge Style | Flexible for Curved Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 9 in, Teeth per Inch 10/14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 6-3/4in, 14500 lb (625L)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- 3M Hand File, Flexible, 6210J/M20 (60980014397)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446777)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- DIABLO 6 in. 10TPI Rec Blade (DS0610CFA)
- WESTWARD 6" L x Wood Cutting Reciprocating Saw Blade (24A568)
- Diablo Reciprocating Saw Blades