Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0912BW200
Zoro # G4882346
product price: $484.97
/pk 200, $2.42/ea
Free Shipping & Returns
$484.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- For Use With Saw Type Nail-embedded wood
- Teeth per Inch 6/12
- Shank 1/2" Universal
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0912BW200
- Zoro # G4882346
- UPC # 008925132288
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.063 in |
Details
For Use With Saw Type | Nail-embedded wood |
Teeth per Inch | 6/12 |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Application | Nail-Embedded Wood |
Tip Material | Bi-Metal Tipped |
Back Style | Straight, Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 6/12, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4966CF)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- ITL 1000V Insulated 3/8" Drive Torque Wrench (01785)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- DIABLO Steel Demon Carbide Recip Blades f, PK10, 10 PK (DS0608CF10)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS1208BFD5)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5784)
- Diablo Reciprocating Saw Blades