Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0910CF
Zoro # G1460702
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Length 9 in
- Application Cast Iron Pipe, Metal
- For Use With Saw Type Medium Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0910CF
- Zoro # G1460702
- UPC # 008925139140
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.049 in |
Details
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Cast Iron Pipe, Metal |
For Use With Saw Type | Medium Metal Cutting |
Teeth per Inch | 10 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Stainless Steel, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- J.W. WINCO GN616-M6-S Spring Plunger Steel (6NG15/S)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0614BGP5)
- DIABLO RECIP BLADE 6"" 14/18T2PK (DS0614BF2)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0610CF3)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS006S)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- Diablo Reciprocating Saw Blades