Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0908BFD5
Zoro # G4882635
original price:
$20.99
4% off
new price: $19.95
/pk 5, $3.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
- Height 1 in
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0908BFD5
- Zoro # G4882635
- UPC # 008925089179
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Cut Width | 0.063 in |
Details
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Teeth per Inch | 8/10 |
For Use With Saw Type | Thick Metal Cutting |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal 1/8 in to 1/2 in, Blade Length 9 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- PLATT MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP3)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS1208BFD15)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK50 (GR24-50)
- Diablo Reciprocating Saw Blades