Shop All Reciprocating Saw Blades
Diablo
9" L x Demolition Cutting Reciprocating Saw Blade
Mfr # DS0906CWS
Zoro # G4882809
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Application Wood, Nail-Embedded Wood
- For Use With Saw Type Nail-embedded wood
- Height 1 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0906CWS
- Zoro # G4882809
- UPC # 008925095538
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.049 in |
Details
Shank | 1/2" Universal |
Application | Wood, Nail-Embedded Wood |
For Use With Saw Type | Nail-embedded wood |
Teeth per Inch | 5/7 |
Number of Cutting Edges | 1 |
Back Style | Straight |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 5/7, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- 3M Hand Pad Holder, Hook/Loop, PK10 (961)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD200)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- DIABLO RECIP BLADE 6"" 14/18T2PK (DS0614BF2)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0608CFA)
- Diablo Reciprocating Saw Blades