Shop All Sandpaper Sheets
Diablo
9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK
Mfr # DCS323800S10W
Zoro # G605285076
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 800
- Width 3-2/3 in
- Length 9 in
- Grade Ultra Polish
- Abrasive Material Silicone Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS323800S10W
- Zoro # G605285076
- UPC # 8925155911
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3 in |
Length | 9 in |
Details
Grit | 800 |
Grade | Ultra Polish |
Abrasive Material | Silicone Carbide |
Description
Diablo's premium wet/dry sanding sheets include break-through innovations that improve performance extend sanding life and increase productivity. Featuring a premium silicone carbide blend these sheets provide a superior polished finish faster and offer an extra-long sanding life in wet and dry sanding applications. Clog-Shield Diablo's own blend of grinding agents reduces loading thus maximizing productivity. The superior grain bonding system Endura-Bond provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are designed for maximum performance whether wet or dry when hand sanding or using orbital sanders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- VIKAN Hook Brush, 15 1/2 in Brush L (53727)
- UNITED ABRASIVES/SAIT SAIT 23452 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23452)
- FLEXOVIT SMALL DIAMETER FLAP BAND HIGH (46447)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 80 Grit Coarse 10 pk (DCT318080H10G)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend Assorted Grit Assorted Sanding Pad (DNTCATASTH05G)
- DIABLO 9 in. L X 11 in. W Assorted Grit Aluminum Oxide Sanding Sheet 6 pk (DCS911ASTS06G)
- DIABLO MTL CUTOFF DISC 14X7/64"" (DBD014109A01F)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- DIABLO 9 in. L X 11 in. W 400 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911400S04G)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx6)
- Diablo Sandpaper Sheets