Shop All Sandpaper Sheets
Diablo
9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk
Mfr # DCS323220S10G
Zoro # G606435739
original price:
$9.22
15% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-2/3 in
- Length 9 in
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Attachment Type Hook & Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS323220S10G
- Zoro # G606435739
- UPC # 8925155843
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3 in |
Length | 9 in |
Details
Grit | 220 |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Attachment Type | Hook & Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830842)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- DIABLO 9 in. L X 11 in. W Assorted Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911ASTH05G)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911060S20G)
- DIABLO 6 in. L X 4 in. W 400 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060SFNN02G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334ASTH12G)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- DIABLO Sanding sheets, 80-Grit (Coarse) CA, PK5 (DNTCAT080H05G)
- GATOR GRIT Gator 11 in. L X 9 in. W 150 Grit Emery Waterproof Sandpaper (3290)
- Diablo Sandpaper Sheets