Shop All Sandpaper Sheets
Diablo
9 in. L X 11 in. W 400 Grit Aluminum Oxide Sanding Sheet 4 pk
Mfr # DCS911400S04G
Zoro # G206435566
original price:
$7.56
7% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Micro Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS911400S04G
- Zoro # G206435566
- UPC # 8925154938
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 400 |
Backing Material | Paper |
Grade | Micro Fine |
Abrasive Material | Aluminum Oxide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- DIABLO SandNet 11 in. L X 9 in. W 150 Grit Ceramic Sanding Sheet 5 pk (DND911150H05G)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- DIABLO 9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911150S20G)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- DIABLO StickFast 4-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS045040P04G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx12)
- Diablo Sandpaper Sheets