Shop All Sandpaper Sheets
Diablo
9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 4 pk
Mfr # DCS911150S04G
Zoro # G106602068
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS911150S04G
- Zoro # G106602068
- UPC # 8925094227
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 150 |
Backing Material | Paper |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, Garnet, PK50 (66261101555)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-11080)
- S AND H INDUSTRIES ALC 11575 Dust Collector Vac Hose, Vinyl (11575)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- DIABLO 6 in. L X 4 in. W 400 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060SFNN02G)
- DIABLO StickFast 4-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS045040P04G)
- DIABLO 2-7/8 in. L X 2-7/8 in. W Assorted Grit Aluminum Oxide Detail Sanding Triangle 10 pk (DETTRIVGPP10G)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- Diablo Sandpaper Sheets