Shop All Cut-Off Wheels
Diablo
9" Diamond Segmented Turbo Cut-Off Discs for Masonry
Mfr # DMADST0900
Zoro # G3967497
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in.
- Diameter 9 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADST0900
- Zoro # G3967497
- UPC # 8925155072
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in. |
Diameter | 9 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented turbo rim masonry cut-off discs provide extreme durability, faster cuts and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 30% faster cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- DIABLO Type 27 Metal Cut-Off Disc for X-Lock an (DBX045063701F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- DIABLO Metal Cut Off Disc-Thin Kerf, 4-, PK15 (DBD045040115F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- DIABLO 14" Diamond Segmented Cut-Off Discs for Masonry (DMADS1400)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX050SET101C)
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (24150)
- Diablo Cut-Off Wheels