Shop All Cut-Off Wheels
Diablo
9" Diamond Segmented Cut-Off Discs for Masonry
Mfr # DMADS0900
Zoro # G3967768
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in.
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADS0900
- Zoro # G3967768
- UPC # 8925155164
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in. |
Details
Material | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686160)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- APPLE CRAFTS 60 Grit Premium Woodworking Sandpaper 9" x 11" Sheet (200 Sheets), 200PK (APP-CON-SAN-AOW-P060-QSx200)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- DIABLO MASONRY CUTOFF DISC 10"" (DBD100093L01C)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX060SET101C)
- UNITED ABRASIVES/SAIT SAIT 24070 A24R General Purpose Stationary Saw Wheels 16" x 5/32" x 1", 1-Pack (24070)
- Diablo Cut-Off Wheels