Shop All Circular Saw Blades
Diablo
8", 42-Teeth Circular Saw Blade
Mfr # D0842CF
Zoro # G7111128
product price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 5/8"
- Tooth Grind TCG
- Primary Saw Application Metal
- Blade Dia. 8 in
- Plate Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0842CF
- Zoro # G7111128
- UPC # 089251284483
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 in |
Cutting Depth | 2-9/16" |
Arbor Size | 5/8 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 2 9/16 in |
Description
Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 4,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 42, Max. Cutting Depth 2 9/16 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Cut Width 0.075 in, Tip Material Cermet Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- DIABLO 70-Teeth Circular Saw Blade, Carbide Tip (D0770F)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- Diablo Power Saw Blades