Shop All Circular Saw Blades
Diablo
8-1/4", 24-Teeth Circular Saw Blade
Mfr # D0824X
Zoro # G6637760
product price: $17.97
/ea
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Grind ATB
- Max. RPM 8000
- Arbor Hole 5/8"
- Primary Saw Application Wood
- Application Cutting Wood Framing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0824X
- Zoro # G6637760
- UPC # 089250209265
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 3-3/4" |
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.094 in |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 9,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.063 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- DIABLO 10" Circular Saw Blade (D1030X)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- DEWALT Circular Saw Blades, 12 in, 80 Teeth (DWA11280)
- Diablo Power Saw Blades