Shop All Masonry Drill Bits
Diablo
7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece)
Mfr # DMAPL9920-S7
Zoro # G3384318
product price: $41.39
/pk 7, $5.91/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Set/Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL9920-S7
- Zoro # G3384318
- UPC # 8925152644
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Shank Dia. | Set/Multiple |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Plus Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for anchor setting. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- VAUGHAN Japanese Style Nail Puller, 7-7/8 In. L (BC8)
- CENTURY DRILL & TOOL Century Drill & Tool 68584 Socket Adapter Set - 3 Piece (68584)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2330)
- DIABLO Avanti Pro 1/4 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1040)
- DIABLO 3/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1010)
- DIABLO 7/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1180)
- MILWAUKEE TOOL 3/8 in. Tile and Natural Stone Bit (48-20-8994)
- Diablo Masonry Drill Bits