Shop All Masonry Drill Bits
Diablo
7pc Concrete Anchor Drive Installation Set (7-Piece)
Mfr # DMAPL9910-S7
Zoro # G3384869
product price: $42.89
/pk 7, $6.13/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Dia. Set/Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL9910-S7
- Zoro # G3384869
- UPC # 8925152637
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Shank Dia. | Set/Multiple |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Description
Diablo’s concrete anchor drive set is one of the strongest, most durable, and fastest installation sets. Diablo’s full-carbide head concrete anchor hammer drill bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. The Phillips drive bits and magnetic nut setters deliver maximum performance and extreme durability in driving hex nuts or self-tapping screws. A magnetic anchor drive sleeve delivers the stability and rigidity necessary for precise setting of screws and anchors. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- DIABLO 1-3/8"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1340)
- DIABLO 27/32"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4270)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (25-Pack) (DMAPL2240-P25)
- DIABLO 1"x16"x18" SDS-Plus 2-Cutter (DMAPL2530)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- Diablo Drill Bits