Shop All Masonry Drill Bits
Diablo
7/8"x8"x10" SDS-Plus 2-Cutter
Mfr # DMAPL2500
Zoro # G3379366
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8"x8"x10"
- Shank Dia. 7/8 in.
- Overall Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2500
- Zoro # G3379366
- UPC # 8925150923
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8"x8"x10" |
Shank Dia. | 7/8 in. |
Overall Length | 10 in. |
Details
Item | Drill Bits |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel (K0116.2081X20)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- VEGA INDUSTRIES Impactech Torx 10 Pc Set (P150TCS10)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2930)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2200)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- EAGLE TAPTEK CUTTING TOOLS 11/16X12-3/4 SDS C/T MASONRY DRILL USA (SDS4350-6875-12-D)
- Diablo Masonry Drill Bits