Shop All Masonry Drill Bits
Diablo
7/8"x12" SDS-Plus Rebar Cutter
Mfr # DMAPLRC1060
Zoro # G3380599
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8"x12"
- Shank Dia. 7/8 in.
- Overall Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1060
- Zoro # G3380599
- UPC # 8925154129
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8"x12" |
Shank Dia. | 7/8 in. |
Overall Length | 12 in. |
Details
Item | Drill Bits |
Description
Diablo’s SDS-Plus rebar cutters provide one of the most durable drilling solutions on the market for rebar cutting. A unique brazing and hardening process of the carbide tips extends life and productivity, allowing users to drill through embedded rebar. Optimized flute design removes debris faster, keeping the carbide tips cooler for ultimate strength and durability. Designed for maximum performance in corded and cordless SDS-Plus rotary hammers in rotary mode only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- MILWAUKEE TOOL M18 ONE-KEY HTIW 3/4" w 8PC Socket Set (2864-22R,49-66-7017)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- DIABLO 5/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4120)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- DIABLO 3/4"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1140)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 14 pc (PMAPC1070-S14)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- Diablo Masonry Drill Bits