Shop All Circular Saw Blades
Diablo
70-Teeth Circular Saw Blade, Carbide Tip
Mfr # D0770F
Zoro # G7597950
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diamond Knockout Yes
- Arbor Hole 5/8"
- Cutting Depth 2-3/8"
- Primary Saw Application Metal
- Number of Teeth 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0770F
- Zoro # G7597950
- UPC # 008925069300
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.071 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 70, Max. Cutting Depth 4 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- DIABLO 14", 72-Teeth Circular Saw Blade (D1472CF)
- DIABLO 6-1/2in Framing Saw Blade (D0624A)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- Diablo Power Saw Blades