Shop All Fiber Discs
Diablo
7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 50 Grit 2 pk
Mfr # DCF070050S02G
Zoro # G006436480
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Grit 50
- Abrasive Grade Coarse
- Max. RPM 8450 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCF070050S02G
- Zoro # G006436480
- UPC # 8925093992
- Country of Origin China
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Max. RPM | 8450 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 5/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1222)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- 3M Cloth Belt 777F, 6inx48 in 80 YF-weight, (7000118454)
- DIABLO Fiber Disc, 4", 36G, PK4 (DCF040036S04G)
- DIABLO 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 24 Grit 2 pk (DCF070024S02G)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- DIABLO Fiber Disc, 4-1/2", 36G, PK4 (DCF045036S04G)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- Diablo Fiber Discs