Shop All Circular Saw Blades
This Product is Discontinued
Diablo
7-1/4", 38-Teeth Circular Saw Blade (Discontinued)
Mfr # D0738F
Zoro # G7111119
This Product is Discontinued
Key Features
- Diamond Knockout Yes
- Number of Teeth 38
- Application For Cutting Metals
- Cutting Depth 2-3/8"
- Blade Dia. 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0738F
- Zoro # G7111119
- UPC # 089250692913
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.075 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 7 1/4 in, Max. Blade Speed 5,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 38, Max. Cutting Depth 2 3/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.075 in, Tip Material Carbide Tipped, Hook Angle 2 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.087 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.