Shop All Circular Saw Blades
Diablo
7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor
Mfr # D0724A
Zoro # G6457377
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood
- Size 7-1/4 in.
- Diameter 7-1/4 in.
- Tool Weight 7.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0724A
- Zoro # G6457377
- UPC # 8925019091
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 7-1/4 in. |
Diameter | 7-1/4 in. |
Details
Item | Saw Blades |
Application | Wood |
Tool Weight | 7.25 lbs |
Description
7-1/4" 24 Tooth Atb Framing Saw Blade Super Thin Laser Cut Kerf Gives Extremely Fast, Durable, & Clean Cuts. Non-Stick Perm Shield Coating Reduces Gumming, Rusting, & Corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Knife Set for Hobby, Art, and Craft (19062IND)
- BOSCH Hammer Drill Bit (HC4C2127)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- DIABLO Tooth Carbide Fiber Cement HardiBlade, 5 (D0506CH)
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- DIABLO 7-1/4 In. 60-Tooth Ultra Finish Circular Saw Blade (D0760A)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- EVOLUTION Tct Metal Cutting Blade Mild Steel (EV388448)
- Diablo Circular Saw Blades