Shop All Masonry Drill Bits
Diablo
6pc SDS-Plus 4-Cutter Full Carbide Head Hammer Drill Bit & Chisel
Mfr # DMAPL9930-S6
Zoro # G3381125
product price: $41.89
/pk 6, $6.98/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Set/Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL9930-S6
- Zoro # G3381125
- UPC # 8925152651
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Shank Dia. | Set/Multiple |
Details
Item | Drill Bits |
Description
Diablo’s Rebar DemonTM 4-Cutter Full Carbide Head Hammer Drill Bit & Chisel Set delivers maximum performance, extreme durability and longer life in concrete with rebar, and other concrete applications.
Featuring Rebar DemonTM, the first full line of 4-cutter full carbide head hammer bits, these bits are the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, Dura-CarbideTM withstands the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength when drilling holes for anchor setting. Diablo chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. The chisel’s unique heat treatment strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. This set is optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Featuring Rebar DemonTM, the first full line of 4-cutter full carbide head hammer bits, these bits are the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, Dura-CarbideTM withstands the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength when drilling holes for anchor setting. Diablo chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. The chisel’s unique heat treatment strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. This set is optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- MILWAUKEE TOOL 13/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6784)
- Diablo Drill Bits