Shop All Circular Saw Blades
Diablo
60-Teeth Circular Saw Blade, Carbide Tip
Mfr # D0760X
Zoro # G7597899
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Kerf .059"
- Primary Saw Application Wood
- Max. RPM 8000
- Plate Thickness 0.059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0760X
- Zoro # G7597899
- UPC # 008925075509
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/16 in |
Cut Width | 0.059 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.059 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric Hex Key Set, 10509 (10509)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 8 lb., 33", Fiberglass (H-71FG)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- MARTINDALE ELECTRIC 1.000 X .0300 X .375 20T C-2, Carbide Saw, No Hub (GCNH15150-24H)
- Diablo Power Saw Blades