Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0614BF200
Zoro # G4882370
product price: $371.99
/pk 200, $1.86/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
- Teeth per Inch 14/18
- For Use With Saw Type Medium Metal Cutting
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0614BF200
- Zoro # G4882370
- UPC # 008925131830
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 1 in |
Cut Width | 0.035 in |
Details
Shank | 1/2" Universal |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Teeth per Inch | 14/18 |
For Use With Saw Type | Medium Metal Cutting |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 6 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1903)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- CENTURY DRILL & TOOL Century Drill & Tool 9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo (9207)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI, PK25 (PS0912AW25)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD25)
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- Diablo Power Saw Blades