Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0610CF3
Zoro # G1922197
original price:
$34.05
9% off
new price: $30.69
/pk 3, $10.23/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Length 6 in
- Application Cast Iron Pipe, Metal
- Teeth per Inch 10
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0610CF3
- Zoro # G1922197
- UPC # 008925139133
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.049 in |
Details
Number of Cutting Edges | 1 |
For Use With Saw Type | Medium Metal Cutting |
Application | Cast Iron Pipe, Metal |
Teeth per Inch | 10 |
Shank | 1/2" Universal |
Back Style | Straight, Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Stainless Steel, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- BOSCH Slide Hammer Extension (7508)
- J.W. WINCO GN452-25-30-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-30-M6-S-55)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS3)
- DIABLO Steel Demon 12 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS1208CF3)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0912BW200)
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK5, 5 PK (DS0620BF5)
- Diablo Power Saw Blades